Guardian 15201, 10' L Rail With Multi-Directional Base Plate Kit, Rail + (1) Base Plate
Write a Review
|
Questions & Answers (0)
Product Description
The Guardian Fall Protection Guardrail is part of the ultimate free-standing fall prevention system-the G-Rail. An often overlooked option in the world of fall protection, guardrails and warning lines function to block workers from exposure to fall hazards, often entirely eliminating the need for other types of fall protection equipment. The Guardrail component of the G-Rail System is made from powder-coated steel for supreme durability and weather resistance. The included QuickSet Multi-Directional Baseplate requires no penetration of the substrate, offers four toeboard attachment points, and is composed of powder-coated steel for superior durability and weather resistance. Fast and easy to install, the G-Rail and QuickSet Multi-Directional Baseplate combination is perfect for almost any fall prevention application.
Includes (1) 15178 Base Plate and (1) 15181 10' G-rail.
For additional base plate, order model #B2382836.
Includes (1) 15178 Base Plate and (1) 15181 10' G-rail.
For additional base plate, order model #B2382836.
PRICE
$659.00
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 1-1/2 in |
| Height | 42 in |
| Weight | 205 lbs |
| Middle Rail Height | 21 in |
Product Details
| Type | Safety Railing |
| Color | Yellow |
| Finish | Powder Coated |
| Material | Steel |
| Description | 10' L Guard Rail + (1) Multi-Directional Base Plate |
| Manufacturers Part Number | 15201 |
| Brand | Guardian |
Compliance & Certifications
| Certifications | OSHA 1926. Subpart M & OSHA 1910 |