Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2382836

MPN #: 15178

Guardian Quickset Multi-Directional Baseplate, Powder Coated Steel, 21-1/2"L x 21-1/2"W x 6"H

Product Description
Guardian 15178 Quickset Multi-Directional Baseplate, Powder Coated Steel, Yellow

The Guardian Fall Protection QuickSet Multi-Directional Baseplate is part of the ultimate free-standing fall prevention system-the G-Rail. It requires no penetration of the substrate, offers four toeboard attachment points, and is composed of powder-coated steel for superior durability and weather resistance. Fast and easy to install, the QuickSet Multi-Directional Baseplate is perfect for almost any fall prevention application.

PRICE
$409.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width21-1/2 in
Height6 in
Weight80 lbs

Product Details

TypeBase
FinishPowder Coated
MaterialSteel
DescriptionMulti-Directional Base Plate
ColorYellow
Manufacturers Part Number15178
BrandGuardian

Compliance & Certifications

CertificationsOSHA 1910 & OSHA 1926 Subpart M