Features:
- Blue and white color design
- Included lag-down plates allow secure installation
- Siding is built of 28 gauge steel
- Powder coated finish for lasting durability
Weights & Dimensions
| Length | 95-1/2 in |
| Width | 120 in |
| Height | 90-1/16 in |
| Weight | 773 lbs |
Product Details
| Assembly Required | Yes |
| Type | Multi Duty Bicycle Shelter |
| Material | Steel |
| Color | Blue/White |
| Manufacturers Part Number | MDS-96-BK |
| Roof Style | Curved |
| Brand | Vestil |