Features
- Temperature Range: -40° to 500°F / -40 to 260°C
- Accuracy: ±2F° / ±1C°
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 1 in |
| Height | 6 3/4 in |
| Weight | 0.4 lbs |
Product Details
| Min Temperature | -40 °C |
| Application | Food Service |
| Power/Battery Type & Life (Hours) | (3) AAA Alkaline, 4500 Hours Life |
| Max Temperature | 500 °C |
| Ambient Operating Temperature Range | 32° to 122°F / 0° to 50°C °F |
| Includes | Shock Resistant ABS Housing, Probe Holder Built Into Rubber Boot And Lanyard |
| Material | ABS plastic |
| Description | EconoTemp Thermocouple Instrument |
| Manufacturers Part Number | 32311-K |
| Brand | Cooper-Atkins |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CE, NSF Component, RoHS, WEEE |