StrongHold 4 Person Cabinet Shop Desk, Drawer/Riser, Padlockable Doors, 36'W x 28"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
These shop desks are made to last using all welded, heavy duty 12 gauge steel. The shop desks are great for workshops, assembly areas, maintenance departments, warehouses and on shipping and receiving docks. The work shop desk includes 2 upper storage compartments and one 29"W x 20"D x 6"H drawer with a 225 lbs capacity. The steel shop desks has 3/16" steel legs that are 6"H. It comes with a durable, long lasting enamel finish. The cabinets features a 3-point locking system. The multi-person desk includes four 14-3/4"W x 10-1/2"H lockable cabinets.
PRICE
$3,235.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 28 in |
| Height | 42 in |
Product Details
| Assembly Required | No |
| Type | Cabinet Base |
| Color | Gray |
| Number of Drawers | 1 |
| Writing Surface | Flat |
| Style | Compartment, Cabinet, Drawer |
| Number of Doors | 4 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 34-SD-4D-TD-280 |
| Number of Cabinets | 4 |
| Brand | Strong Hold |