Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185910

MPN #: SP135935Q

Thermo Scientific Super-Nuova™ Multi-Position Digital Stirring Hotplate, 4-Postion, 120V

Product Description
Perform life science and biotechnology applications with the help of Thermo Scientific™ Super-Nuova™ Multi-Position Digital Stirring Hotplates, which offer four independently-controlled stirring positions on one heated, ceramic top. Including 4-function memory and a low-temperature adjustment ideal for life science and biotechnology applications, these stirrers are designed for labs with multiple users and require high-volume processing with unmatched performance, safety and controls.

Operating Features:
  • Microprocessor control ensures accurate and stable setpoints for temperature and stirring speed
  • Electronic feedback controls monitor either top plate surface or liquid temperature (when using external PTFE-coated probe, included) and adjust to setpoint
  • Single control knob controls heat and speed; lock feature prevents accidental changes
  • Digital display for temperature or RPM
  • Powerful motor and magnetic system prevent magnetic decoupling
  • Thermo Scientific™ Stir Trac™ breaking feature brings stir bar to an immediate stop for quick false removal and prevents runaway or decoupled stir bars
  • Temperature adjusts in 1° increments
  • Four user-defined temperature/speed memory keys recall settings
  • Calibration mode allows remote probe to be calibrated to external standards; probe can be programmed as a system (probe, control, display) at any user-selected temperature
  • Ceramic tops clean easily, resist chemicals and provide fast boiling time
  • Can be used in 0° to 27°C, 80% relative humidity, noncondensing environment
  • RS-232 port allows output of time count, temperature setpoint, top surface/remote probe temperature, stirring setpoint and actual speed

Safety Features:
  • Red HOT TOP warning light activates when heating surface is above 50°C (122°F); unit flashes HOT OFF until surface temperature falls to 50°C or below, even when heat control is turned off
  • Adjustable overprotection circuit limits top plate temperature, prevents runaway conditions
  • Rugged low-profile cast aluminum body provides stability and durability
  • Unit design protects internal components from accidental spills
  • Walk-away timer shuts off heating, stirring or both after preset user-defined interval

Includes:
  • Detachable line cord and plug
  • 6" Type K probe
  • Stirring models also include stir bar

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$4,669.00

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/4 in
Width11-3/8 in
Height4 in
Weight20.5 lbs
Max Load35 lbs

Product Details

Max TemperatureHeated Stirring Applications °F
For Use WithParallel Sample Processing
Speed RangeVariable
Plate MaterialCeramic
Wattage1400 W
MaterialCeramic Top
Manufacturers Part NumberSP135935Q
ShapeRectangular
BrandThermo Scientific
TypeMulti-Position Digital Stirring Hotplate
ColorWhite
Hertz60 Hz
Stirring Positions4
Temperature Range1 to 370 °C
CapacityMulti-Vessel L
Voltage120V V
DescriptionMulti-Position Digital Stirring Hotplate
FeaturesMulti-position heating & stirring

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscCSAus