Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126526

MPN #: F208B0063

Velp Scientifica VTF Digital Thermoregulator, Fuzzy Logic Technology

Product Description
Outstanding Temperature Accuracy The thermoregulator is ideal for many applications and meets the most demanding requirements in terms of precision, reliability and flexibility of use.

Features:

  • The VTF ensures premium performance in terms of temperature control: it allows better alignment with the set point temperature (with an accuracy of ± 0.5 ° C.) and lower initial "overshoot" (initial discrepancy with the set temperature). The VTF is equipped with a unique and innovative integrated system to simplify installation on the support rod and facilitate the positioning of the Pt100 probe in the most commonly used containers. The two clamps allow height-regulation whilst a sliding clamp allows horizontal regulation. Another unique feature of VTF is the digital timer. In fact, it 's possible to select up to a maximum operating time of 24 hours and 59 minutes, and then the instrument will automatically switch off the thermoregulation.


PRICE
$475.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-11/16
Width3 in
Depth4-11/16
Height5-11/16
Chuck Diameter3mm (Probe), 10-13mm (Rods)

Product Details

TypeDigital Thermoregulator
Max TemperatureFuzzy Logic Control °F
For Use WithHeating Systems
MaterialElectronic Module
DescriptionVTF Digital Thermoregulator
FeaturesAdvanced temperature regulation
Manufacturers Part NumberF208B0063
ShapeRectangular
BrandVelp Scientifica