- Centrifuge Tubes are available with a variety of special features and packaging options including bag, paper rack, foam rack and reusable/recyclable plastic rack
- Temperature range of -80°C to 120°C
- Graduations are printed in bold, easy-to-read black ink and are accurate to +/-2%
- Large white marking area provides excellent contrast for identification
- Easy to write on flat surface polyethylene (HDPE) caps feature integrated leak-proof seal
- Tubes include graduations molded into the conical bottom, ideal for pellet viewing and small volume quantification
- Convenient zip-closure bag is a practical alternative to folding and taping opened bags
- Ergonomic flip-top cap is designed for single handed operation
- Also available with printed marking spot and pre-numbered caps
CELLTREAT® Multi-purpose Centrifuge Tube Stand, Reusable, Non-sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-15/16 in |
| Width | 3-3/4 in |
| Height | 2 in |
Product Details
| Type | Centrifuge Tube stand |
| Material | Polypropylene |
| Package Quantity | 5 |
| Description | Centrifuge tube stand |
| Color | Green |
| Manufacturers Part Number | 229409 |
| Tissue Culture Treated | N |
| Brand | CELLTREAT Scientific Products |