- Secure locking tab keeps reload system closed and prevents tumbling tips
- Reload System offers clear window for easy identification of color-coded wafers
- Reduce plastic waste by refilling empty racks
- Empty racks are available with or without a wafer; with a wafer allows refill from bulk packed pipette tips, and without a wafer allows refill from pipette tip reload systems
CELLTREAT® 200µL Low Retention Pipette Tip Reload System, Non-sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 3-3/8 in |
| Height | 11-7/16 in |
Product Details
| Type | Low Retention Pipette Tips |
| Graduated | Y |
| Color | Natural |
| Capacity | 200uL |
| Material | Polypropylene |
| Package Quantity | 1920 |
| Description | Low retention pipette tips |
| Manufacturers Part Number | 229054 |
| Tissue Culture Treated | N |
| Brand | CELLTREAT Scientific Products |