Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CLR

Model # :WBB2947369

MPN #: FM-MPC32-6PRO

CLR PRO® Multi-Purpose Cleaner 32oz - Pkg Qty 6

Product Description
CLR PRO® Multi-Purpose Cleaner removes everyday soil and grime from a wide-variety of surfaces.

Features:
  • Ideal for hard surfaces, it provides superior cleaning power to the leading brand, making it an effective, hard-working and easy to use cleaner.
  • Certified EPA Safer Choice recognizing the product as a safer alternative to traditional chemicals. Contains no phosphates, ammonia or bleach.
  • Works on 30+ surfaces including ceramic, Formica®, granite, stainless steel and tile.
  • Lemon-scented.

Great for use on: Every Day Surfaces, Tile, Tables, Countertops, Desks, Bathrooms, Stainless Steel, Handles, Doors, Locks, and more.

PRICE
$55.20  Sold in packages of 6 / $9.20 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width4-1/4 in
Height10-7/8 in
Weight2 lbs
Size32 oz

Product Details

TypeMulti-Purpose Cleaner
ColorColorless to Pale Yellow
For Use WithEveryday Surfaces
StyleLiquid
Capacity32
ScentLemon
Applicable MaterialsCeramic, Formica, Granite, Stainless Steel, Tile, and More
Size TypeSpray Bottle
Helps RemoveGrease, Grime, Dirt
DescriptionMulti-Purpose Cleaner
Package Quantity6
Manufacturers Part NumberFM-MPC32-6PRO
Dilution RatioReady-To-Use
BrandCLR