CLR Bath Daily Cleaner, Light Lavender, 32 oz Spray Bottle, 6 Bottles/Case - FM-RC32-6PRO
Write a Review
|
Questions & Answers (0)
Product Description
Non-toxic, multi-purpose and multi-surface cleaner for daily use in bathrooms and related areas. Removes calcium, lime, hard water deposits, soap scum discoloration and dirt. Great for use on stainless, ceramic, porcelain, plastics, tile, glass, toilets and sinks. Safe on all plumbing including copper and plastic PVC. Won't harm septic flow. Contains no alcohol, ammonia, bleach or phosphates.
Application:
Multiple Surfaces, Stainless Steel Sinks, Tubs, Showers, Tile Floors and Walls, Grout, Toilets, Countertops, Fixtures.
Applicable Material:
Plastic, Tile, Stainless Steel, Glass, Vinyl, Granite, Fiberglass, Ceramic, Porcelain
Application:
Multiple Surfaces, Stainless Steel Sinks, Tubs, Showers, Tile Floors and Walls, Grout, Toilets, Countertops, Fixtures.
Applicable Material:
Plastic, Tile, Stainless Steel, Glass, Vinyl, Granite, Fiberglass, Ceramic, Porcelain
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 4-1/4 in |
| Height | 10-7/8 in |
| Weight | 2 lbs |
| Size | 32 oz |
Product Details
| Type | Bathroom Cleaner |
| Color | Colorless |
| For Use With | Stainless Steel Sinks, Tubs, Showers, Tile Floors and Walls, and More |
| Style | Liquid |
| Scent | Lavender |
| Capacity | 32 |
| Applicable Materials | Plastic, Tile, Stainless Steel, Glass, Vinyl, Granite, Fiberglass, and More |
| Size Type | Spray Bottle |
| Helps Remove | Calcium, Lime, Soap Scum |
| Description | Bath Daily Cleaner |
| Package Quantity | 6 Bottles |
| Manufacturers Part Number | FM-RC32-6PRO |
| Dilution Ratio | Ready-To-Use |
| Brand | CLR |