Optimize facility cleaning time with a foaming action formula that whitens while removing mold, mildew, and soap scum. Equip cleaning staff with a powerful tool against germs: Lysol Multi-Purpose Cleaner Plus Bleach. Kill 99.9% of viruses and bacteria (including Norovirus and C. difficile) when used as directed on hard, non-porous surfaces. Enhance guest experiences with the multi-purpose cleaner and deodorizer that works on glazed tile and ceramic, sinks, counters, and high-touch bathroom surfaces. Arm cleaning staff with a non-abrasive formula that whitens on contact.
Lysol® All-Purpose Cleaner with Bleach, 32 oz. Trigger Spray Bottle, 12 Bottles - 78914
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Capacity | 32 oz |
| Scent | Unscented |
| Size Type | 32 oz. Trigger Spray Bottle |
| Helps Remove | Bacteria, Dust, Food Stains, Fungus, Grease, Grime, Mildew, Mold, Soap Scum |
| Disinfectant | Bleach |
| Package Quantity | 12 Bottles |
| Description | Disinfecting All Purpose Cleaner w/Bleach |
| Manufacturers Part Number | 78914 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Lysol |