Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CLR

Model # :WBB2947354

MPN #: FM-CLR-55PRO

CLR PRO® Calcium, Lime & Rust Remover 55 Gal

Product Description
CLR PRO® Calcium, Lime & Rust Remover is the fast and effective way to clean away calcium, lime and rust deposits.

Features:
  • #1 Lime & Rust Remover in its category.
  • Multi-purpose, daily use cleaner designed for a variety of applications including dishwashers, coffeepots, sinks, showerheads, toilets, humidifiers, washing machines, HVAC, glassware, faucets, and more.
  • Great for use on porcelain, stainless steel, chrome, glass, fiberglass, vinyl, brass, PVC/plastic.
  • Part of the EPA's Safer Choice Program recognizing the product as a safer alternative to harsh chemicals without sacrificing the quality or product performance. Contains no phosphates, ammonia or bleach. Manufactured in the USA.
  • NSF registered. It is approved for use in food processing, food storage, and food service facilities.

Great for use on: faucets, sinks, countertops, shower heads, glass, siding, sprinkler systems, humidifiers, washing machines, HVAC, dishwashers, toilets, urinals, tile, and more.

Applicable Materials: Plastic, Ceramic Tile, Glass, Stainless Steel, Fiberglass, Porcelain, Chrome, and More

PRICE
$1,339.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width23 in
Height35 in
Weight500 lbs
Size55 gal

Product Details

TypeCalcium, Lime & Rust Remover
ColorGreen
For Use WithFaucet and Shower Fixtures, Shower Doors, Toilet Bowls & Sinks, and More
StyleLiquid
Capacity55
ScentSlightly Acidic
Applicable MaterialsPlastic, Ceramic Tile, Glass, Stainless Steel, Fiberglass, Porcelain, and More
Size TypeDrum
Helps RemoveCalcium, Lime & Hard water deposits, Soap scum, Discoloration & Dirt
DescriptionCalcium, Lime & Rust Remover
Package Quantity1
Manufacturers Part NumberFM-CLR-55PRO
Dilution RatioReady-To-Use
BrandCLR