Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3143284

MPN #: SLTE201R2

Snap-Loc® Multi-Purpose E-Track Tie-Down Strap, 4400 lb. Capacity, 2 x 12", Pack of 2

Product Description
Snap-Loc® 2 x 12 inch E-Track Multi-Purpose Strap connects Snap-Loc® Dollies together and is the easiest, fastest and safest way to tie-down/hang items to Snap-Loc® E-Track Singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more!

Features:
  • The Problem: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money
  • The Solution: The Snap-Loc® E-Track Single System securely anchors all sized cargo items where you need it, uses long-lasting 2-inch wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc® Dolly System to easily move more in less time with high-capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion
  • Easier: Ties down, connects and hangs items to Snap-Loc® E-Track Singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more. Connects multiple Snap-Loc® Dollies together
  • Faster: Snap-Loc® E-Track straps quickly connect and disconnect with a spring-loaded lever. Coordinates with Snap-Loc® E-Track/Dolly System and fits industry-standard E-Track accessories
  • Safer: Logistic E-Straps lock in place, they don't dangerously fall off like hook straps do when cargo loads shift. Use with E-Track Singes for earthquake/fall protection, simply twist to adjust
  • USA Heavy Duty Built To Last: USA made long lasting 2 inch wide polyester strap webbing with steel zinc plated hardware to resist contaminants/weather
  • Specifications: 4,400 lb. break 1,467 lb. WLL. Overall 12 inch length end to end. Professional movers E-Track accessory. See other Snap-Loc® items for more straps and accessories
  • Includes: 2 Strap


PRICE
$16.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width2 in
Height1/2 in
Weight0.6 lbs
Ultimate Load Strength Weight Capacity4400 lbs
Working Load Weight Limit1467 lbs

Product Details

Assembly RequiredNo
TypeMulti-Purpose E-Track Tie-Down Strap
ColorRed
End FittingE-Track
MaterialPolyester
DescriptionMulti-Purpose E-Track Tie-Down Strap
Package Quantity2
Manufacturers Part NumberSLTE201R2
BrandSnap-Loc