Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blue Ridge Ergonomics

Model # :WBB3178141

MPN #: HPMBCH-RG-T0-A0-NF-RC-GRY

Blue Ridge Ergonomics Medium Bench Height Chair, Low Back, 19-3/4" - 27-1/2"H Seat, Gray

Product Description
Industrial Gray Polyurethane Medium Bench Height Chair is adjustable from 19.75-27.5 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, built in handle for ease of movement, and black, nylon-reinforced fiberglass base with dual-wheel, self-braking, non-marring casters suitable for hard floors in chemical, soil, and puncture resistant polyurethane

Features:
  • American Made
  • Laboratory Grade
  • Easy to clean
  • Non-porous
  • Build for harsh environments


PRICE
$319.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height27-1/2 in
Seat Height19-3/4 - 27-1/2 in
Min Seat Height19-3/4 in
Max Seat Height27-1/2 in
Base5-Star Base

Product Details

TypeTask Chair
Frame Color FamilyBlack
Tilt TypeBack Only
ColorGray
CastersYes
Number of Seats1
Seat Color FamilyGray
DescriptionMedium Bench Height Chair
Package Quantity1
Frame MaterialNylon Reinforced Fiberglass
Arm TypeArmless
Manufacturers Part NumberHPMBCH-RG-T0-A0-NF-RC-GRY
Back TypeLow Back
Seat MaterialPolyurethane
BrandBlue Ridge Ergonomics