A multi-purpose access door for walls or ceilings that can be painted to match the surrounding walls, with a flush cam lock standard. Frame and door are 16 gauge steel with a 1" wall flange and concealed hinge.
JL Industries Multi Purpose Steel Access Panel, Cam Lock, White, 14" W x 14" H
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Overall Frame Height | 16 in |
| Door Width | 14 in |
| Rough Opening | 14-3/8 x 14-3/8 in |
| Door Height | 14 in |
| Overall Frame Width | 16 in |
Product Details
| Type | Metal Access Panel W/Cam Lock |
| Color | White Powder Coat Primer |
| Number of Latches | 1 |
| Number of Doors | 1 |
| Latch Type | Cam |
| Manufacturers Part Number | TM-1414CW |
| Brand | JL Industries |