JL Industries Multi Purpose Steel Access Panel, Key Lock, White, 8" W x 8" H
Write a Review
|
Questions & Answers (0)
Product Description
A multi-purpose access door for walls or ceilings that can be painted to match the surrounding walls, with a flush cam lock standard. Frame and door are 16 gauge steel with a 1" wall flange and concealed hinge.
PRICE
$81.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Overall Frame Height | 10 in |
| Door Width | 8 in |
| Rough Opening | 8-3/8 x 8-3/8 in |
| Door Height | 8 in |
| Overall Frame Width | 10 in |
Product Details
| Type | Metal Access Panel W/Key Lock |
| Color | White Powder Coat Primer |
| Number of Latches | 1 |
| Number of Doors | 1 |
| Latch Type | 1 Cylinder Lock |
| Manufacturers Part Number | TM-0808LW |
| Brand | JL Industries |