Scotch™ Multi-Purpose Scissors, 7" Length, Straight, Gray/Red, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Scotch Multi Purpose Scissors come with high quality stainless steel blades, great for everyday use at home, office or school. Soft comfort grip handle designed for left or right-handed. Keep them handy for everyday cutting needs, crafting projects and office tasks.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$5.80
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Red |
| Style | All Purpose Scissor |
| Material | Stainless Steel Blade |
| Handle | Straight |
| Hand | Left or Right |
| Description | Multi-Purpose Scissors |
| Package Quantity | 1 |
| Manufacturers Part Number | MMM1427 |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | 3M Scotch |
Warranty
| Warranty | 10 yr |