Westcott® All Purpose Value Scissors, 8"L Straight, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Westcott® All Purpose Value Scissors, 8"L Straight, Blue
All-purpose 8" scissors have straight plastic handles. Ideal for light everyday use in the home or office. Lightweight, durable, stainless steel blades are corrosion-resistant. Scissors can be used by left-handed or right-handed cutters.
All-purpose 8" scissors have straight plastic handles. Ideal for light everyday use in the home or office. Lightweight, durable, stainless steel blades are corrosion-resistant. Scissors can be used by left-handed or right-handed cutters.
PRICE
$7.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Blue |
| Style | All Purpose Scissor |
| Material | Stainless Steel Blade |
| Handle | Straight |
| Hand | Left or Right |
| Description | All Purpose Scissors |
| Package Quantity | 1 |
| Manufacturers Part Number | ACM13151 |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | Westcott |
Warranty
| Warranty | 5 yr |