Westcott® All Purpose Preferred Stainless Steel Scissors, 8"L Bent, Blue
Write a Review
|
Questions & Answers (0)
Product Description
All-purpose, lightweight scissors feature stainless steel blades and adjustable blade tension for optimal performance. Durable stainless steel blades are ground on inside, edge and back for a straight running cut. Contoured plastic handles are ideal for light everyday use in office or home. Scissors are designed for right-handed or left-handed use.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$16.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Blue |
| Style | All Purpose Scissor |
| Material | Stainless Steel Blade |
| Handle | Bent |
| Hand | Left or Right |
| Description | All Purpose Preferred Scissors |
| Package Quantity | 1 |
| Manufacturers Part Number | ACM43218 |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | Westcott |
Warranty
| Warranty | 10 yr |