Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Food Grade Lubricants

Food Grade Lubricants ensure the safe and efficient operation of machinery and equipment that come into contact with food and ingredients. Different sizes, lubricant amounts, and lubricant types cater to all types of machines. Many lubricants carry NSF H1 ratings, making them suitable for use in food processing environments where the lubricants could come into contact with food. Food grade grease and lubricants are great for equipment such as dough mixers, grinders, conveyors, and more.
55 Results

Synthetic H-1 Food Grade Grease

Synthetic H-1 Food Grade Grease
Fireplace inserts and systems offer a convenient solution for upgrading existing fireplaces or creating new ones. Designed with durable materials, these ventless dual-fuel fireplace inserts feature fronts for a clear and cozy view of flames. Powered by gas or electric, these fireplace systems include a firebox, mantel, and surrounding components for a comprehensive and stylish heating solution.
CompareImageSizeSize TypePackage QuantityLubricant TypeNSF RatingISO GradeModel #Price
Sprayon LU210L Food Grade Dry Silicone Lubricant, 5 Gallon - s21005000
5 gal
Pail
1 Pail
Food Grade Silicone
H1
-
Ships Same Day
WBB49953
$305.95
Super Lube 14.1 oz Multi-Purpose Synthetic Grease, NLGI 000 with Syncolon, PTFE, Cartridge - Pkg Qty 12
14.1 oz
Cartridge
12 Cartridges
Synthetic
NSF Registered (H1), # 096790
NLGI 000
WBB3058812$25.95 ea.
Super Lube 14.1 oz Multi-Purpose Synthetic Grease, NLGI 00 with Syncolon, PTFE, Cartridge - Pkg Qty 12
14.1 oz
Cartridge
12 Cartridges
Synthetic
NSF Registered (H1), # 096790
NLGI 00
WBB3058807$24.50 ea.
Super Lube 14.1 oz Multi-Purpose Synthetic Grease, NLGI 0 with Syncolon, PTFE, Cartridge - Pkg Qty 12
14.1 oz
Cartridge
12 Cartridges
Synthetic
NSF Registered (H1), # 096790
NLGI 0
WBB3058806$24.75 ea.
CRC Food Grade Silicone Lubricants - 10 oz Aerosol Can - 03040 - Pkg Qty 12
10 oz
Aerosol Can
12 Cans
Food Grade Silicone
-
-
Ships Same Day
WBB2277883
$18.25 ea.
Sprayon LU211 Food Grade Dry Silicone Lubricant, 12 oz. Aerosol Can - S00211000 - Pkg Qty 12
13 oz
Aerosol Can
12 Cans
Food Grade Silicone
H1
-
Ships Same Day
WBB762613
$12.00 ea.
Sprayon LU211L Food Grade Dry Silicone Lubricant, 55 Gallon - s21055000
55 gal
Drum
1 Drum
Food Grade Silicone
H1
-
WBB49954as low as

$2,139.00

Save $110.00 (5%)
CRC Food Grade Chain Lubes - 16 oz Aerosol Can - 03055 - Pkg Qty 12
16 oz
Aerosol Can
12 Cans
Food Grade
-
-
Ships Same Day
WBB2277881
$20.50 ea.
Super Lube Multi-Purpose Synthetic Grease, NLGI 00 with Syncolon®, PTFE, 30 lb Pail
30 lbs
Pail
1 Pail
Synthetic
NSF Registered (H1), # 096790
NLGI 00
WBB3058873$809.00
Super Lube 14.1 oz Multi-Purpose Synthetic Grease, NLGI 00 with Syncolon, PTFE, Canister - Pkg Qty 12
14.1 oz
Canister
12 Canisters
Synthetic
NSF Registered (H1), # 096790
NLGI 00
WBB3058813$25.95 ea.
Showing 1-10 of 19 results

Food Grade Oil

Food Grade Oil
Maintain food safety and compliance with Food Grade Oil. These NSF food-grade lubricants are specifically formulated to meet strict standards to provide superior lubrication to food and beverage packaging and processing equipment. These food-grade lubricants resist degradation in high-temperature environments and ensure product integrity. Available in various sizes, types, and package quantities.
Showing 1-10 of 16 results

Synthetic Oil

Synthetic Oil
Synthetic Oil is engineered to provide exceptional performance in various applications, including industrial machinery and automotive engines. With a high viscosity index, thermal stability, and resistance to oxidation and corrosion, synthetic oils offer reliable lubrication and extended oil change intervals. Lubricant type, use, size, quantities, and additional specifications vary per model.
Showing 1-10 of 17 results

Anti-Seize Technology Food Grade Lubricants

Anti-Seize Technology Food Grade Lubricants
Anti-Seize Technology Food Grade Lubricants are ideal for equipment where food comes in incidental contact with parts. Anti-seize food grade lubricants resist seizing, galling, and corrosion to reduce assembly friction. These food grade anti-seize lubricants use non-toxic formulas that are USDA and FDA approved for long lasting durability and dependability. Specifications vary per model.

Chain and Cable & Specialty Lubricants

Chain and Cable & Specialty Lubricants
Chain and Cable and Specialty Lubricants provide lasting lubrication to protect equipment from abrasion and operate smoothly. Specialty lubricants provide excellent penetration, reduce friction, and prevent rust and corrosion. The food grade release agent meets FDA regulations when no more than 10 ppm is applied. Chain and cable lubricant package quantities and specifications vary per model.