Pacon® Multi-Program Picture Story Paper, 5/8" Long Rule, 12 x 9, White, 500 Sheets/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Rulings conform to Zaner-BloserTM and/or D'NealianTM handwriting programs. Ruled with a 4-1/4" picture space on both sides.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$21.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12 in |
| Paper Weight | 16 lbs |
| Paper Size | 12 x 9 |
Product Details
| Style | Multi-Program Picture Story Paper |
| Package Quantity | 500 Sheets/Pack |
| Description | Multi-Program Picture Story Paper |
| Color | White |
| Manufacturers Part Number | 2423 |
| Paper Color Family | White |
| Paper Type | Arts & Crafts Paper |
| Brand | Pacon |