Marathon Motors Multi-Speed Motor, Y1484, 182TTDW7412, 3 - 3/4HP, 1800/900RPM, 200-230V, 3PH
Write a Review
|
Questions & Answers (0)
Product Description
Commercial and industrial fans, blowers, pumps, and other machinery that have variable torque characteristics. Prolonged use at low speed can result in significant energy saving. Dripproof motors are intended for use in environments that are relatively clean and dry.
PRICE
$959.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 65 lbs |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6206 |
Product Details
| Catalog Number | Y1484 |
| Low Speed Horsepower | 3/4 HP |
| KVA Code | M |
| IP Code | 22 |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | Rigid |
| Low Speed FL EFF | 0.68 |
| High Speed Full Efficiency | 0.827 |
| Phase | 3 |
| Manufacturers Part Number | Y1484 |
| Enclosure | DP |
| Low Speed | 0.56 |
| Bearing Drive End | Ball |
| Brand | Marathon Motors |
| RPM | 1800/900 rpm |
| Low Speed RPM | 900 rpm |
| High Speed kW | 2.24 kW |
| Insulation Class | F |
| Horsepower | 3 HP |
| High Speed Full Load Amps | 8.8-8 A |
| High Speed SF | 1.15 |
| Orientation | Horizontal |
| Low Speed Full Load Amps | 3.6-3.6 A |
| Low Speed FL SF | 1.15 |
| Frame | 182T |
| Starting Type | Across the Line |
| Enclosure Type | Open/Drip Proof |
| Voltage | 200-230 V |
| Duty | Continuous |
| Low Speed Voltage | 200-230 V |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | 1VT |
| UL | Recognized Construction |