Leeson Motors 3-Phase Multi-Speed Motor 2/.5HP, 1725/850RPM, 145, TEFC, 60HZ, 40C, 1.0SF, Rigid
Write a Review
|
Questions & Answers (0)
Product Description
Two-speed, single winding design motors. Typical applications and characteristic speed torque curves are noted below. These totally enclosed fan cooled designs are priced competitive to other manufacturers' drip proof two-speed, single winding motors.
PRICE
$1,799.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-5/8 in |
| Width | 10-1/2 in |
| Height | 11-1/4 in |
Product Details
| RPM | 1725/850 rpm |
| Horsepower | 2 HP |
| Catalog Number | 120940.00 |
| Frame | 145 |
| Hertz | 60 Hz |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Enclosure | TEFC |
| Compatible Part/Model Number | Baldor M1756T |
| RPM Range | 1701-1800 rpm |
| Brand | Leeson |
| Ambient Temperature | 40C °C |