Marathon Motors Explosion Proof Motor, E582A, 125HP, 460V, 1800RPM, 3PH, EPFC
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.
PRICE
$32,779.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2122 lbs |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6318 |
Product Details
| 60 Hertz kW | 93.25 kW |
| 50 Hertz Horsepower | 100 HP |
| 50 Hertz SF | 1.15 |
| KVA Code | G |
| Motor RPM 50 Hertz | 1500 rpm |
| IP Code | 54 |
| 60 Hertz RPM | 1800 rpm |
| Motor RPM 60 Hertz | 1800 rpm |
| 50 Hertz Voltage | 380 V |
| 50 Hertz FLE | 95.4 % |
| 50 Hertz RPM | 1500 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | E582A |
| Enclosure | EPFC |
| 50 Hertz Full Load Amps | 138 A |
| Service Factor | 1.15 |
| Bearing Drive End | 318 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 75 kW |
| RPM | 1800 rpm |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| Insulation Class | F |
| Horsepower | 125 HP |
| Orientation | Horizontal |
| Frame | 444T |
| Hertz | 60/50 Hz |
| Starting Type | Line or Inverter |
| Enclosure Type | Explosion Proof |
| Voltage | 460 V |
| Full Load Efficiency | 95.8 |
| Full Load Amps | 143 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | N |
| CE Approved | N |
| NEMA Design | B |
| UL | UL Listed |