IRWIN Extractor 7/32" Multi Spline, For Tap Die Extraction - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Hex Head Multi-Spline Screw Extractors - 522/532 Series
Designed to remove broken studs, bolts, socket screws and fittings for high torque applications. Aggressive left hand spiral design for extra gripping power.
PRICE
$58.75 Sold in packages of 5 / $11.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7/32 in |
Product Details
| Type | Hex Head Multi-Spline |
| Package Type | Bulk |
| Package Quantity | 5 |
| Description | Bolt Extractor |
| Manufacturers Part Number | 53204 |
| For Use With | 3/8" Bolts |
| Brand | IRWIN Tools |