Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223002

MPN #: 54125

IRWIN Lugnut Extractor Set, 5-Piece

Product Description

5-pc Lugnut Specialty Set
  • Designed specifically to remove lugnuts
  • When you are faced with a rounded-off, rusted-tight or painted-over bolt, bolt extractors will break it free
  • Reverse spiral flutes are designed to bite down to provide maximum gripping power
  • High carbon steel ensures longer life and greater durability
  • Universal lobular design fits all types of fasteners
  • 1/2" square drive for use with hand ratchets, impact wrenches, and air ratchets; hexagonal flats for use with flat wrench, pliers, adjustable wrench, sockets or VISE-GRIP locking pliers
  • Plastic case
Includes bolt extractors to remove bolts sizes: 19mm, 21mm, 22mm, 24mm, 3/4", 13/16", 7/8", 15/16" and 1"

PRICE
$199.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/4 - 1 in

Product Details

Manufacturers Part Number54125
TypeStandard
Package Quantity5
DescriptionScrew Extractor & Drill Bit Set
BrandIRWIN Tools