Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223480

MPN #: 53228

IRWIN Hex Head Multi-Spline Screw Extractor Set (15 Pc.)

Product Description

Hex Head Multi-Spline Screw Extractors - 532 Series - Plastic Case Sets
  • Designed to remove broken studs, bolts, socket screws and fittings for high torque applications
  • Aggressive left hand spiral design for extra gripping power
  • Various set sizes
1/8" through 9/16" 15-pc Set
PRICE
$169.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/8 - 9/16 in

Product Details

Manufacturers Part Number53228
TypeHex Head Multi-Spline
DescriptionScrew Extractor & Drill Bit Set
BrandIRWIN Tools