Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223001

MPN #: 54019

IRWIN Extractor Set: 9 Pc. 8mm-19mm with 3/8" Drive

Product Description

9-pc Metric Bolt Extractor Set
  • When you are faced with a rounded-off, rusted-tight or painted-over bolt, bolt extractors will break it free
  • Reverse spiral flutes are designed to bite down to provide maximum gripping power
  • High carbon steel ensures longer life and greater durability
  • Universal lobular design fits all types of fasteners
  • 3/8" square drive for use with hand ratchets, impact wrenches, and air ratchets; hexagonal flats for use with flat wrench, pliers, adjustable wrench, sockets or VISE-GRIP locking pliers
  • Plastic case
Includes bolt extractors to remove bolts sizes: 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 19mm, 5/16", 7/16", 9/16", 5/8", 3/4" in drive size 3/8"
PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious
SizeVarious in

Product Details

TypeStandard
MaterialHigh Carbon Steel
Package Quantity9
DescriptionScrew Extractor & Drill Bit Set
Manufacturers Part Number54019
Tip TypeVarious
BrandIRWIN Tools