- Multiwash Hand Sink
- Wall Model
- 60" Wide X 17.5" Front-To-Back X 8" D
- 16 Gauge Type 304 Stainless Steel
- Punched With Four Faucet Holes
Advance Tabco® Multi Station Wall Mounted Hand Sink, 60" Overall Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,599.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 17-1/2 in |
| Height | 40 in |
| Weight | 84 lbs |
| Basin Depth | 8 in |
| Backsplash Height | 10 in |
| Basin Length | 60 in |
| Basin Width | 16 in |
| Gauge | 16 ga |
Product Details
| Type | Wash Station |
| Color | Silver |
| Number of Stations | 3 |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 19-18-60 |
| Faucet Holes | 4 |
| Brand | Advance Tabco |