Windex® Multi-Surface Vinegar Cleaner, Pleasant Scent, 23 oz. Spray Bottle, 8/Case
Write a Review
|
Questions & Answers (0)
Product Description
Experience the natural cleaning power of vinegar. Cleans almost everything in the home or office to a streak-free shine. Use it on appliances, kitchen and bathroom surfaces, windows, mirrors, glass tabletops and in the car. Ammonia-free formula has no harsh vinegar smell, just a fresh, clean scent.
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 23 oz |
Product Details
| Scent | Fresh Clean |
| Capacity | 23 oz |
| Size Type | 23 oz. Spray Bottle |
| Disinfectant | Vinegar |
| Package Quantity | 8 Bottles |
| Description | Multi-Surface Vinegar Cleaner |
| Manufacturers Part Number | 312620 |
| Brand | Windex |