Goop® Orange Ruff Towels, 72 Wipes/Can, 6 Cans - 950
Write a Review
|
Questions & Answers (0)
Product Description
Goop Pre-Moistened Towels & Wipes - 72 Ct. Orange Ruff Towels
Goop Towels are perfect for a quick clean-up, with or without water. Goop Towels clean more than just hands, they work great to clean everything that requires wiping. You'll love the effectiveness and fresh scent of the citrus-based cleaner in Goop Towels. The action insures a sanitary cleanup every time. Use Goop towels on the following things: bikes, boats, cars, computer, keyboards, machinery, shoes, tools, and vinyl. 72 ct. towels. Sold 6 per case
Goop Towels are perfect for a quick clean-up, with or without water. Goop Towels clean more than just hands, they work great to clean everything that requires wiping. You'll love the effectiveness and fresh scent of the citrus-based cleaner in Goop Towels. The action insures a sanitary cleanup every time. Use Goop towels on the following things: bikes, boats, cars, computer, keyboards, machinery, shoes, tools, and vinyl. 72 ct. towels. Sold 6 per case
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 72 wipes |
Product Details
| Capacity | 72 wipes |
| Scent | Citrus |
| Size Type | 72 Wipes/Can |
| Material | Towels |
| Helps Remove | Light Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 6 Cans |
| Description | Orange Ruff Scrubbing Wipes |
| Color | Orange |
| Manufacturers Part Number | 950 |
| Brand | Goop |