Meet Nano Pro MT Aerosol Multi-Use Penetrating Lubricant. It's the rust-busting powerhouse engineered with advanced Nanotechnology to break loose what others can't. Its Nanoscale additives dive deep into corrosion, cutting through rust at the molecular level and leaving behind a long-lasting, friction-slaying protective barrier.
If this won't break it loose… grab a torch and say a prayer.
Benefits:
Foaming Action: Clings exactly where you spray-no running, no dripping, no mess.
Now it's tougher, cleaner, and ready for everywhere: 50 State Compliant Labeling and Contains No Prop 65 Chemicals.
It's the only Aerosol Multi-Use Penetrating Lubricant with BALLS: We put a mixing marble in every can to ensure complete mixing and perfect performance every time.
VOC Compliant: Performs hard without harsh, noxious odors.
Faster, Deeper Penetration: Dissolves rust and creeps deeper into metal to deliver results you can feel.
Nano-Level Protection: Shields surfaces against rust and corrosion long after application.
Ultra-Low Friction: Reduces wear, boosts efficiency, and keeps parts moving effortlessly.
Breaks Friction Welds: Penetrates with authority to free stuck, seized, or rust-fused components.
Moisture & Chemical Resistant: Built to perform in the harshest environments.
Cuts Through Grease: Breaks down buildup so your equipment doesn't have to fight through it.
Unmatched Creeping Ability: Excels on locks, rusted nuts and bolts, sliding mechanisms, and anything else that refuses to cooperate.
Almost non-flammable formula: See our video demonstration for what we're talking about.
PRICE
$64.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
Eliminate the need for reminders and repetitive orders.
Customize your order frequency, delivery schedule, and quantity with just a few clicks.
Automatic email notifications keep you in the loop before every order.
It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Boost customer confidence with Lysol Professional Disinfectant Spray that's safe to use on hard and soft surfaces. Lysol kills 99.9% of viruses and bacteria, including the virus that causes COVID-19 in 15 seconds, as well as cold and flu viruses when used as directed. Help protect high-traffic areas and high-touch surfaces, including desks, bathrooms, doorknobs, and railings. Deliver hospital-type disinfection into soft surfaces, including upholstery, curtains, sofas, mattresses, and cushions. Meet customer and staff expectations around disinfection. Simply spray and let air dry.
Sprayon LU103 Rust Breaker High-Performance Rust Penetrant, 10 oz. Aerosol Can - s00103000 Rust Breaker is a fast-acting product that quickly loosens rust while penetrating grease and dirt. A transparent, non-staining oil, its light film displaces moisture and acts as a corrosion preventative. Jet stream sprays up to two feet for safe, accurate application. Pleasant vanilla scent. It is a one coat rust and corrosion preventative compound.
Zepynamic A II inactivates HIV-1 (AIDS) virus and Herpes Simplex Types 1 and 2 viruses on precleaned environmental surfaces or objects previously soiled with blood or bodily fluids. Kills TB, Salmonella, Paratyphoid B, Streptococcus, canine-related and other viruses. Kills Athlete`s Foot fungus, Escherichia coli, and Staphylococcus aureus. Controls mold and mildew. Dries instantly leaving no oily film. EPA registered.
WD-40 Specialist Rust Release Penetrant features a unique blend of solvents, metal working fluids, and surfactants that provide fast-acting penetration. The capillary action penetrates into tight crevices, threads and seams to break the bonds that hold stuck parts together. Helps prevent rust and corrosion from re-forming and leaves behind a lubricating layer. Ideal for use on nuts, bolts, threads, locks, chains and rusted things that are stuck and won't move. Safe to use on plastics, rubber and metal.
Cleanser is specially formulated for stainless steel surfaces. It is excellent for removing dirt, residue, fingerprints, water spots, and more. It provides a brilliant, streak-free shine without any hard rubbing. In addition to cleaning and polishing, it protects your stainless steel by leaving a shiny, protective barrier that resists fingerprints and repels dust and dirt. Recommended for all stainless steel, including large appliances like refrigerators, dishwashers, ovens, and stoves as well as the exteriors of smaller appliances such as microwaves, toasters and coffeemakers. Also ...