- Product Features
- Allows a locker user to set their own temporary 3-digit combination for the duration of visit, eliminating the need for system charting
- Designed for standard, lift handle lockers with hinges on the right
- Manual spring locking
- Solid zinc housing provides durability for multiple uses on a daily basis
- Secure, easy to use resettable combination lock offers up to 1,000 different combinations
- Control key (sold separately) for supervisory access; specify key to match existing system or factory assigned
- Extension kit (sold separately) available for use on wooden doors with a thickness of 11/16" to 3/4"
- All Master Lock Locks are NOT Returnable.
- Master Lock Lockers' Locks may only be purchased through an official business or organization account.
- Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
- If you have an Existing key system, the Control Key number must be specified in Key Number field.
- If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
Notes