Dehnco Multiple Roll Stand for 72" Material Width, 300 Lbs Capacity, Black & White
Write a Review
|
Questions & Answers (0)
Product Description
This multiple rolls stand with 3 bars offers 72" capacity complete with three roll bar kits. This heavy duty multiple roll stand is constructed of 1-1/2" tubular steel and has 300 lbs capacity. The unit can hold up to 72" total in diameter. The RC and APN style cutters can be attached using the D-9049 brackets - Global# B462493. A set of casters can be added to make the roll stand portable - Global# WB412304 (Part# D-9078).
PRICE
$615.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Max Material Width | 72 in |
| Roll Diameter | Up to 72 in |
Product Details
| Type | Multiple Roll Stand |
| Color | Black |
| Roll Capacity | 3 |
| Tool Type | Manual |
| Mounting Location | Stand |
| Material | Steel |
| Description | Multiple Roll Stand |
| Package Quantity | 1 |
| Blade Type | Sold Separately |
| Manufacturers Part Number | MRS-7286K |
| Brand | Dehnco |