Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Great Stuff

Model # :WBB3196701

MPN #: 99112876

Great Stuff™ Multipurpose Black Insulating Foam Sealant, 12 oz. Capacity - Pkg Qty 12

Product Description
Multipurpose Black Insulating Foam Sealant is a ready-to-use foam sealant that fills, seals, and insulates gaps up to 1 inch. Specifically formulated for both indoor and outdoor use, this multipurpose formulation can seal gaps and cracks in masonry, gas lines, landscaping, plumbing penetrations, vehicles, boats, and much more.

Features:
  • Multipurpose interior/exterior use
  • Black color blends naturally into the surrounding environment
  • Expands to fill, seal, and insulate gaps up to 1 inch (25mm)
  • Forms a long-lasting, airtight, weather-resistant seal
  • Helps reduce unwanted noise and vibration
  • Adheres to wood, metal, masonry, glass, and most plastics
  • Tack-free in 5-15 minutes; trimmable in one hour
  • All-direction dispensing
  • Paintable, stainable and sandable
  • UL classified
  • CCMC 13074-L


PRICE
$335.40  Sold in packages of 12 / $27.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 oz.

Product Details

Insulation ValueR-Factor 3.7 Per Inch
TypeInsulating Foam Sealant
Full Cure Time8 Hours
Package Quantity12
DescriptionMultipurpose Insulating Foam Sealant
ColorBlack
Manufacturers Part Number99112876
BrandGreat Stuff

Compliance & Certifications

CertificationsUL Classified