Todol IPF Foam, Professional Gun Foam - IPF01
Write a Review
|
Questions & Answers (0)
Product Description
Specially designed for Pest Control. Contains natural scented spices to deter insects, birds, rodents, small animals. This polyurethane foam sealant is specifically designed for Pest Control Professionals. Contains natural scented spices to further deter insects, birds, rodents and small animals. Substrates include most building materials.
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz. |
| Coverage | 9 Gallons Per Can |
Product Details
| Type | Foam Sealant |
| Application Time | Less Than 45 Minutes |
| Specific Gravity | 1.2 lbs/cubic feet |
| Color | White |
| Expansion Ratio | Variable |
| Insulation Value | R-Factor 5.9 Per Inch |
| Full Cure Time | 1 Hour |
| Description | Professional Gun Foam |
| Package Quantity | 1 |
| Manufacturers Part Number | IPF01 |
| Brand | Todol Products |
Compliance & Certifications
| Certifications | ASTME-88 |