Todol Pur Fill 1G, Professional Gun Foam, 750ml - GF01
Write a Review
|
Questions & Answers (0)
Product Description
Seals & Stops the passage of Air, Gases, Water, Dust, Fiber, Sound, Rodents, Pests, Radon, Odor and more. R factor- 6 per inch. General Purpose Professional Foam for sealing. Use with a dispensing gun. Can size- 750ML. Substrates include most building materials.
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz. |
| Coverage | 12 Gallons Per Can |
Product Details
| Type | Foam Sealant |
| Application Time | Less Than 45 Minutes |
| Specific Gravity | 1.2 lbs/cubic feet |
| Color | White |
| Expansion Ratio | Variable |
| Insulation Value | R-Factor 5.9 Per Inch |
| Full Cure Time | 1 Hour |
| Description | Professional Gun Foam |
| Package Quantity | 1 |
| Manufacturers Part Number | GF01 |
| Brand | Todol Products |
Compliance & Certifications
| Certifications | ASTME-84 |