Todol Pur Fill 1G 600, Cold Weather Gun Foam, 600ml - CW01
Write a Review
|
Questions & Answers (0)
Product Description
CW is uniquely formulated to preform in cold temperatures for best results warm the can, shake the can, and mist area to be foamed with water. Cures quicker in colder temperatures, four minutes tack-free time, and relies less on moisture then standard foam. Substrates include most building materials.
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz. |
| Coverage | 9 Gallons Per Can |
Product Details
| Type | Foam Sealant |
| Application Time | Less Than 45 Minutes |
| Specific Gravity | 1.2 lbs/cubic feet |
| Color | White |
| Expansion Ratio | Variable |
| Insulation Value | R-Factor 5.9 Per Inch |
| Full Cure Time | 1 Hour |
| Description | Cold Weather Gun Foam |
| Package Quantity | 1 |
| Manufacturers Part Number | CW01 |
| Brand | Todol Products |
Compliance & Certifications
| Certifications | ASTME-89 |