Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137870

MPN #: H5100-HCT-E

Benchmark Scientific MultiTherm Touch w/ Euro Plug, 240V

Product Description
Like the popular MultiTherm, the MultiTherm Touch features a broad temperature range to meet applications from denaturation of DNA to keeping samples cold (4°C) at the end of a protocol. An expanded speed range (to 3,000rpm), full-color touch screen, greater flexibility in programming and heated lid option set this new unit apart.

All operating parameters are easily entered and viewed on the large, full color, touch screen. Fifty programs can be stored, each including up to 5 steps. Programming features such as adjustable ramp rates, interval and directional mixing and preheat options can be set. A "short" button allows for immediate mixing at maximum speed. Fifteen block choices accommodate samples from 0.2ml to 50ml as well as a variety of plates. Blocks are quickly and easily interchanged without the use of tools and are automatically recognized by the software. Insulation protects the users from hot surfaces and helps to maintain block temperature.

Condensation can have negative effects on delicate samples and reactions by changing the concentration of reactants. The heated lid option, available for use with tubes up to 5ml and microplates, protects samples by warming the air in the tube and preventing condensation. Easy to use and reliable in operation, the MultiTherm Touch is covered by a 2 year warranty. Blocks and heated lid are sold separately

Features:
  • Large touch screen for simple and easy programming and viewing of status
  • Advanced programming features include adjustable ramp rates, preheat and clockwise/counterclockwise mixing
  • Multiple block options for plates and tubes up to 50ml
  • Broad temperature and speed range to meet a variety of applications
PRICE
$4,245.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/16 in
Width12-5/8 in
Height8-11/16 in
Weight22 lbs
Orbit3 in

Product Details

TypeVortex Mixer
DisplayTouch Screen
For Use WithTubes Up To 5Ml And Microplates
Electrical110 To 240V 50-60Hz
Speed Range200 - 3000 Rpm
Temperature Uniformity(+/-)0.5°C
Temperature Range20°C - 105°C
Voltage100-240 V
Package Quantity1
Manufacturers Part NumberH5100-HCT-E
Timer1Sec To 99Hr:59Min:59Sec Or Continuous
BrandBenchmark Scientific

Warranty

Warranty2 yr