GENIE® 83041416 Vortex-Genie 1 Touch Mixer, 120V
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041416 Vortex-Genie 1 Touch Mixer, 120V
Violent single high-speed vortexing. Easy-to-use Touch On operation. Large, 6mm orbit for aggressive vortexing of difficult samples. May be used with Pop-off Cup (shown) or optional 3-inch platform. May be used in cold rooms and incubators. Supplied with cup head for a single tube.
Violent single high-speed vortexing. Easy-to-use Touch On operation. Large, 6mm orbit for aggressive vortexing of difficult samples. May be used with Pop-off Cup (shown) or optional 3-inch platform. May be used in cold rooms and incubators. Supplied with cup head for a single tube.
PRICE
$345.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 4-3/4 in |
| Height | 6-1/2 in |
| Weight | 9 lbs |
| Orbit Diameter | 6mm in |
Product Details
| For Use With | Vortex Mixer |
| Voltage | 120 V |
| Material | ABS |
| Description | Vortex-Genie 1 Touch Mixer |
| Package Quantity | 1 |
| Manufacturers Part Number | SI-0136 |
| Brand | Genie |
| Speed | 3200 rpm |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL Listed / CE |