Vortex Mixer, Fixed Speed, 120v, 60Hz, US Plug
Write a Review
|
Questions & Answers (0)
Product Description
The GVM-FS has a fixed speed of 2500rpm. The small 4mm orbit of the GVM-FS creates a vibratory motion that quickly ensures homogeneity of your samples. With a slight press on the top cup, you can quickly and efficiently vortex virtually any tube. For mixing a larger number of tubes, you can choose constant run and select from a number of compatible accessories preferred for your specific tube format or method. The GVM-FS has a small footprint yet is extremely stable due to its cast aluminum base and available suction cup feet.
PRICE
$199.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Hertz | 60Hz Hz |
| Manufacturers Part Number | GVM-FS |
| Voltage | 120v V |
| Sterile | Non-Sterile |
| Package Quantity | 1 |
| Brand | Globe Scientific |