Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2683306

MPN #: 6335050

J.W. Winco MV-M Crank Handles, Nylon Plastic, Revolving Handle, Pilot Hole - 6mm, M8 Handle, 5.12"L

Product Description
MV-M crank handles are of modern design and are suitable for light duty applications. Glass fiber reinforced. Temperature resistant up to 230 °F (110 °C). Handle has a black matte finish.

PRICE
$49.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/8 in
Thread SizeBlack in
Dimension H11.93 in
Dimension D21.1 in
Handle Length3.35 in
Handle Height3.35 in

Product Details

TypePilot Hole
ColorBlack
SeriesMV-M
Country of OriginImport
FinishMatte
MaterialNylon Plastic
DescriptionRevolving Crank Handle
Package Quantity1
Manufacturers Part Number6335050
BrandJ.W. Winco