Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LW Scientific

Model # :WBB1961362

MPN #: MVC-U6MP-USB3

LW Scientific MVC-U6MP-USB3 6.3MP MiniVID USB 3.0 Super-Fast Camera with Software

Product Description
LW Scientific MVC-U6MP-USB3 6.3MP MiniVID USB 3.0 Super-Fast Camera with Software

The MiniVID is a best selling camera for microscopy. It can be mounted to nearly any brand or type of microscope, either into the eye-tube of a binocular microscope, or thread-mounted onto any trinocular C-mount. The MiniVID USB 3.0 is the perfect addition to any microscope for training techs, educating clients, or documenting for patient files and medical device records. Optical Eyetube Adapter included. Very fast frame rate for fast-action digital video. Works on any MAC or PC computer with USB 3.0 port.

PRICE
$1,129.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height8 in
Weight2 lbs
Mounting SizeC-Mount, Eyetube (23mm & 30mm) in

Product Details

TypeMicroscope Accessories
Package IncludesCamera, Manual & Software
ColorBlack
Accessory TypeCamera
For Use WithMicroscopes
Resolution3072 x 2048 Pixels
Operating SystemPC or Mac
MaterialSteel/Plastic
Megapixels6.3
DescriptionUsb 3.0 Super fast camera
InterfaceUSB 3.0
Manufacturers Part NumberMVC-U6MP-USB3
Sensor1/1.8" Color Sony CMOS Chip
BrandLW Scientific

Warranty

Warranty1 yr