Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99257

MPN #: M158C-E

AmScope M158C-E 40X-1000X Biology Science Student Microscope with USB Digital Camera

Product Description
This is a perfect microscope with a 640x480 pixel USB digital camera for students to learn science. There are five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full glass optical elements, metal framework, 45° inclined 360° rotating monocular head, LED illumination system and a 640x480 pixel detachable digital camera. The LED illumination system uses either an outlet (adapter included) or three AA batteries. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth. It is an ideal microscope for home schooling, for students in elementary to high school, and for hobbyists. It comes brand new in its factory sealed original box.

Features:
  • A Great Affordable High Power Microscope for Students of Sciences
  • 45° inclined 360° Swiveling Monocular Head with Locked-in Eyepiece
  • Built-In Contemporary LED Illumination System Using either an Outlet or Batteries
  • Plain Stage with Clips and Stain Resistant Finish
  • Fully Coated Optical System
  • High Resolution Offering Sharp Images
  • Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X
  • Single Lens Condenser and Six-Hole Disc Diaphragm
  • Focusing Control Knobs on Both Sides
  • Full Optical Glass Elements
  • Precise Ground Glass Lens
  • All Metal Mechanical Components
  • Solid Metal Frame with Stain Resistant Enamel Finish
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent five (5) year warranty
Specifications:
  • Head: 45° inclined monocular
  • Eyepieces: WF10X and WF25X
  • Objectives: 4X, 10X, 40X
  • Condenser: single lens with 6-hole disc diaphragm
  • Stage Dimensions: 3-1/2" x 3-1/2"
  • Illumination: LED
  • Power Supply: 110V/60Hz (adapter included) or 3 AA batteries (not included)
Camera Specifications:
  • Sensor: Aptina
  • Sensor Type: CMOS
  • Sensor Size: 3.58x2.69mm
  • Pixel Size: 5.6
  • Resolution: .35MP (640x480)
  • Frame Rate: 30@640x480
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX (Mac software not provided)
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
Packing List:
  • One Monocular Microscope
  • Three Objectives, 4X, 10X and 40X
  • One Widefield 10X Eyepiece
  • One Widefield 25X Eyepiece
  • One Outlet Power Adapter
  • One Dust Cover
  • Two Clips
  • User's Manual for Microscope
  • One 640x480 Pixel USB2.0 Digital Camera
  • One 6' (1.8m) USB Cable
  • One CD with Software, Driver and User's Instructions
PRICE
$195.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece23mm

Product Details

Condenser TypeBrightfield
Power Supply110V
Field ViewWidefield
CondenserSingle Lens with Disc Diaphragm
Camera Pixel0.3MP
MaterialMetal
Light SourceLED
Manufacturers Part NumberM158C-E
Light Power1W
BrandAmScope
TypeCompound Microscope
Head TypeMonocular
Number of Light Bulbs1 lbs
ColorWhite
Eyepiece Magnification10X, 25X
Condenser OpticsNA 0.65
OpticsAchromatic
Operating SystemWindows XP/Vista/7/8/10, Mac OSX
Package Quantity1
DescriptionBiology Science Student Microscope with USB Digital Camera
Magnification Range40X-1000X
SensorCMOS
Objective4X, 10X, 40X
StageSingle-layer Stage with Clips

Warranty

Warranty5 yr