Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AmScope

Model # :WBM00386

MPN #: B100B-E

AmScope B100B-E 2000X High Power Binocular Microscope + USB Camera

Product Description
This is a binocular compound microscope with 640x480 pixel USB2.0 camera. The microscope comes with eight magnification settings (40X, 80X, 100X, 200X, 400X, 800X, 1000X & 2000X), coarse & fine focus, and electrical illumination system. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth. This microscopy system is an ideal instrument for teaching demonstration and biological, bacteriological & pharmaceutical applications.

Features:
  • 45-degree Inclined 360-degree Swiveling Sliding Binocular Head
  • Large Stage with Stain Resistant Finish
  • Separate Coarse Fine Focusing
  • Fully Coated Optical System with High Resolution
  • Crystal Clear Sharp Images
  • High Quality Professional Grade Microscope
  • Great for Clinics, Vets, Doctors, or Students
  • Eight Levels of Magnification: 40X, 80X, 100X, 200X, 400X, 800X, 1000X & 2000X
  • Upward Stage Stopper to Protect Slides and Objectives
  • Abbe Condenser with Iris Diaphragm Filters
  • Built-In Illumination System
  • Focusing Control Knobs on Both Sides
  • Four DIN Achromatic Objectives
  • Full Optical Glass Elements
  • All Metal Mechanical Components
  • Precise Ground Glass Lenses
  • Adjustable Interpupillary Distance
  • Adjustable Diopter on Ocular
  • Solid Metal Frame Construction with Stain Resistant Enamel Finish
  • Spare Bulb, Fuse and a Bottle of Immersion Oil Included
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent five (5) year manufacturer warranty
Specifications:
  • Nosepiece: quadruple
  • Head: 45-degree inclined sliding binocular
  • Interpupillary Distance: 2-3/16" - 3-0" (55 - 75mm)
  • Wide-field Eyepiece: WF10X/18 & WF20X
  • Achromatic Objectives: 4X, 10X, 40X (spring), 100X (spring, oil)
  • Stage Dimensions: 4-5/16"x 4-3/4" (110x120mm)
  • Abbe Condenser: NA=1.25 with iris diaphragm filter
  • Illumination: 20W tungsten bulb
  • Power Supply: 110V (220V version, please call for availability)
Camera Specifications:
  • Sensor: Aptina
  • Sensor Type: CMOS
  • Sensor Size: 3.58x2.69mm
  • Pixel Size: 5.6
  • Resolution: .35MP (640x480)
  • Frame Rate: 30@640x480
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX (Mac software not provided)
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
PRICE
$425.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece23mm

Product Details

Condenser TypeBrightfield
Power Supply110V
Field ViewWidefield
CondenserAbbe-Spiral with Diaphragm
Camera Pixel0.3MP
MaterialMetal
Light SourceTungsten
Manufacturers Part NumberB100B-E
Light Power20W
BrandAmScope
TypeCompound Microscope
Head TypeBinocular
IrisWith Iris
Number of Light Bulbs1 lbs
ColorWhite
Eyepiece Magnification10X
Condenser OpticsNA 1.25
OpticsAchromatic
Package Quantity1
DescriptionHigh Power Binocular Microscope with USB Camera
Magnification Range40X-2000X
SensorCMOS
Objective4X, 10X, 40X, 100X
StageSingle-layer Stage with Clips

Warranty

Warranty5 yr