Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3253305

MPN #: 307305

Omnimed PTEG 500mL Triple Bottle Holder, 11-3/8"W X 4-3/4"D x 3-1/2"H

Product Description
Omnimed's Triple PTEG Holder offers a durable and efficient way to store and organize your bottles. Crafted from high-quality materials, this holder keeps bottles upright and secure to prevent spills and clutter. It features precision-cut keyholes for effortless wall mounting, allowing you to save valuable counter space. Versatile in design, it can also be used directly on a table or countertop-ideal for laboratory settings, medical offices, or even as a sturdy condiment organizer in cafeterias and break rooms. Proudly made in the USA, the Triple PTEG Holder combines practicality, strength, and professional-grade quality for any environment. They hold bottles up to 3.125" in diameter and measure 3.5"H X 11.38"W X 4.75"D.

Features:
  • PTEG material (Stronger than Acrylic)
  • Wall Mountable or Directly on Countertop
  • Includes 1 Year Warranty


PRICE
$60.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-3/8 in
Depth4-3/4 in
Height3-1/2 in
Hole Diameter'3-1/8 in

Product Details

TypeHolder
MaterialPETG
Package Quantity1
ColorClear
Manufacturers Part Number307305
BrandOmnimed