- Product Movers for spot and aisle displays.
- Heavy Duty
- Pallet jack / forkliftable
- 4 Swivel casters 4" x 1/4":
MasonWays™ 182216 HDC PolyMight Dunnage Rack W/Casters 18"W x 22"D x 12"H, 750 Lbs. Capacity - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$759.80 Sold in packages of 4 / $189.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 22 in |
| Height | 16 in |
| Weight Capacity | 750 lbs |
| Weight | 15 lbs |
Product Details
| Mobile or Stationary | Mobile |
| Material | Polyethylene |
| Number of Legs | 4 |
| Color | Black |
| Manufacturers Part Number | 182216 HDC |
| Brand | MasonWays |
Warranty
| Warranty | 10 yr |