Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785596

MPN #: SPS-4248-18

Little Giant® Low Profile Pallet Stand, 42"W x 48"D x 18"H, 4000 lb. Capacity

Product Description
Ideal for storing or loading/unloading your pallets. This Little Giant® Stationary Pallet Stand allows your pallet to be stored up and off the ground.

Features:
  • 4000 lbs. Capacity
  • Deck Size: 42" x 48"
  • Fixed deck height: 18"H
  • All-welded and ready for immediate use
  • Durable powder coated finish
  • Made in the USA


PRICE
$429.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth48 in
Height18 in
Weight Capacity4000 lbs
Weight79 lbs

Product Details

Assembly RequiredNo
MaterialSteel
Package Quantity1
ColorGray
Manufacturers Part NumberSPS-4248-18
BrandLittle Giant