Steel King® SK2000® Boltless Pallet Rack - 3"H x 96"L Step Beam - Pair
Write a Review
|
Questions & Answers (0)
Product Description
Steel King® SK2000® Boltless Pallet Rack - 3"H x 96"L Step Beam - Pair - SBRUM300096P
All Steel King step beams feature a 1 5/8" step for decking or pallet support bar positioning. All beams are constructed of high-strength (55,000 p.s.i. minimum) steel. Our step beams are constructed of continuously welded structural tubing. There are no ledges or cracks to catch pallets, or trap moisture or debris. Three-rivet beam connection makes these beams 26% stronger than a standard two-rivet connection, providing better product protection.
Capacity based on pair of beams.
All Steel King step beams feature a 1 5/8" step for decking or pallet support bar positioning. All beams are constructed of high-strength (55,000 p.s.i. minimum) steel. Our step beams are constructed of continuously welded structural tubing. There are no ledges or cracks to catch pallets, or trap moisture or debris. Three-rivet beam connection makes these beams 26% stronger than a standard two-rivet connection, providing better product protection.
Capacity based on pair of beams.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Height | 3 in |
| Weight Capacity | 3020 lbs |
| Weight | 38 lbs |
| Beam Height | 3 in |
Product Details
| Assembly Required | No |
| Shelf Capacity | 3020 lbs |
| Color | Orange |
| Series | SK2000® |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | SBRUP300096P |
| Brand | Steel King |
Warranty
| Warranty | 2 yr |